Burndy YAV102TC14E2 2-Hole Compression Lug With Inspection Window | Graybar Store
     
Burndy - 2-Hole Compression Lug With Inspection Window - YAV102TC14E2
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAV102TC14E2
    SKU: 90042794
    $9.46
    Checking Pricing
         
    Wire Size:12 to 10 AWG, 14 to 10 AWG
    Size (Inches):1.97 L
    Stud Hole Spacing:3/4 in.
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV102TC14E2
    • UNSPSC 39121405
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 1.97 L
    Product Overview:
    Hylug™ YAV 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 1.97 L in, Finish: Electro Tin-Plated, Wire Size: 12 to 10 AWG; 14 to 10 AWG