Burndy YA26L2TC38 2-Hole Compression Lug With Inspection Window | Graybar Store
     
Burndy - 2-Hole Compression Lug With Inspection Window - YA26L2TC38
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA26L2TC38
    SKU: 89089223
    $11.84
    Checking Pricing
         
    Wire Size:2/0 AWG
    Size (Inches):3.2 L
    Stud Hole Spacing:1 in.
    Stud Size (Inches):3/8
    Die Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA26L2TC38
    • UNSPSC 39121405
    • Die Color Black
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 3.2 L
    Product Overview:
    Hylug™ YA 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 3.2 L in, Finish: Tin-Plated, Wire Size: 2/0 AWG, Die Color: Black