Chatsworth 40162-902 2-Hole Compression Lug | Graybar Store
Chatsworth - 2-Hole Compression Lug - 40162-902
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug

    Manufacturer: Chatsworth
    Manufacturer #: 40162-902
    SKU: 22071253
    $8.70
    Checking Pricing
         
    Die Color:Blue
    Wire Size:6 AWG
    Stud Hole Spacing:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40162-902
    • UNSPSC 39121400
    • Die Color Blue
    • Finish Tin Plated Finish
    • Materials Tinned Copper
    • Stud Hole Spacing 3/4 in.
    • Wire Size 6 AWG
    • For Use With Copper or Tinned Copper Conductors
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    40162 2-Hole Compression Lug, Tinned Copper, Finish: Tin-Plated, Wire Size: 6 AWG, Die Color: Blue