Allied Tube and Conduit PS 624 45 DEG EG Closed Angle Connector Angle Connector | Graybar Store
     
Allied Tube and Conduit - Closed Angle Connector Angle Connector - PS 624 45 DEG EG
+ / - Hover over image to Zoom
Other Views

    Closed Angle Connector Angle Connector

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 624 45 DEG EG
    SKU: 88313047
    $6.19
    Checking Pricing
         
    No. of Holes:2
    Length From Bend (Inches):3-1/8
    Weight:58 per 100 Pieces lb
    Dimensions:1-5/8 W x 1/4 D x 7-1/4 L in
    Depth:1/4 in.
    Brand or Series:Power-Strut
    Hole Diameter (Inches):9/16
    Fitting Type:45° Angle
    Material Finish:Electrogalvanized
    Width:1-5/8 in.
    Alternate Manufacturer Part No.:751051
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 624 45 DEG EG
    • Dimensions 1-5/8 W x 1/4 D x 7-1/4 L in
    • UNSPSC 30102200
    • Alternate Manufacturer Part No. 751051
    • Brand or Series Power-Strut
    • Depth 1/4 in.
    • Fitting Type 45° Angle
    • Hole Diameter (Inches) 9/16
    • Length From Bend (Inches) 3-1/8
    • Material Finish Electrogalvanized
    • Weight 58 per 100 Pieces lb
    • Width 1-5/8 in.
    • No. of Holes 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut® 2-Hole Closed Angle Connector, Electrogalvanized, Weight: 58 per 100 Pieces lb, Dimensions: 1-5/8 W x 1/4 D x 7-1/4 L in, Hole Diameter (Inches): 9/16 in