Thomas and Betts 54857BE 2-Hole Blind End Standard Barrel Lug | Graybar Store
Thomas and Betts - 2-Hole Blind End Standard Barrel Lug - 54857BE
+ / - Hover over image to Zoom
Other Views

    2-Hole Blind End Standard Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54857BE
    SKU: 98411143
    $19.20
    Checking Pricing
         
    Wire Size:1 AWG
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Green
    Size (Inches):4.43 L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54857BE
    • UNSPSC 39121405
    • Die Color Green
    • Finish Tin Plated Finish
    • Materials Copper
    • Size (Inches) 4.43 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 1 AWG
    • SKU Spec Sheet
      54857BE Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Blackburn® 2-Hole Blind End Standard Barrel Lug, Copper, Size (Inches): 4.43 L in, Finish: Tin-Plated, Wire Size: 1 AWG, Die Color: Green