Burndy YAZ4C2TC14E2 2-Hole Beveled Entry Compression Terminal Code Conductor With Inspection Window | Graybar Store
Burndy - 2-Hole Beveled Entry Compression Terminal Code Conductor With Inspection Window - YAZ4C2TC14E2
+ / - Hover over image to Zoom
Other Views

    2-Hole Beveled Entry Compression Terminal Code Conductor With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ4C2TC14E2
    SKU: 99505316
    $9.94
    Checking Pricing
         
    Wire Size:4 AWG
    Size (Inches):2.8 L in
    Stud Size (Inches):0.25
    Die Color:Grey
    Stud Hole Spacing:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ4C2TC14E2
    • UNSPSC 39121405
    • Die Color Grey
    • Finish Electro Tin Plated Finish
    • Materials Copper
    • Size (Inches) 2.8 L in
    • Stud Hole Spacing 3/4 in.
    • Stud Size (Inches) 0.25
    • Wire Size 4 AWG
    • SKU Spec Sheet
      YAZ4C2TC14E2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 2-Hole Beveled Entry Compression Terminal Code Conductor With Inspection Window, Copper, Size (Inches): 2.8 L in, Finish: Electro Tin-Plated, Wire Size: 4 AWG, Die Color: Gray