B-Line (Eaton) B261-18ZN 2-Hole Angle Fitting | Graybar Store
B-Line (Eaton) - 2-Hole Angle Fitting - B261-18ZN
+ / - Hover over image to Zoom
Other Views

    2-Hole Angle Fitting

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B261-18ZN
    SKU: 91007093
    $48.51
    Checking Pricing
         
    Size:18 In Length
    No. of Holes:2
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Color / Finish:ZINC PLATED
    Weight:234 per Carton lb
    Brand or Series:B-Line; Eaton
    Fitting Type:45° Angle
    Width (Inches):1-5/8
    Material Finish:Zinc-Plated
    Additional Features:Corner To Brace Length 14-7/16 In, Load Capacity 450 Lb, Weight 234 Lb per 100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B261-18ZN
    • Size 18 In Length
    • UNSPSC 39121311
    • Additional Features Corner To Brace Length 14-7/16 In, Load Capacity 450 Lb, Weight 234 Lb per 100
    • Brand or Series B-Line; Eaton
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Color / Finish ZINC PLATED
    • Fitting Type 45° Angle
    Product Overview:
    Eaton® B-Line 2-Hole Angle Fitting, Zinc-Plated, Weight: 234 per Carton lb
    TWO HOLE 45 DEG. KNEE BRACE, 18-IN., ZINC PLATED