Mulberry 97222 2-Gang Wallplate With (1) 2.125 in. Opening For 30/50A 3-Wire Range/Dryer Receptacle, Stainless Steel 430 | Graybar Store
     
Mulberry - 2-Gang Wallplate With (1) 2.125 in. Opening For 30/50A 3-Wire Range/Dryer Receptacle, Stainless Steel 430 - 97222
+ / - Hover over image to Zoom
Other Views

    2-Gang Wallplate With (1) 2.125 in. Opening For 30/50A 3-Wire Range/Dryer Receptacle, Stainless Steel 430

    Manufacturer: Mulberry
    Manufacturer #: 97222
    SKU: 88183939
    $6.82
    Checking Pricing
         
    No. of Gangs:2-Gang
    Opening:(2) Range/Dryer Receptacle
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 97222
    • UNSPSC 39121704
    • Materials 430 Stainless Steel
    • No. of Gangs 2-Gang
    • Opening (2) Range/Dryer Receptacle
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, 2.125IN ID Hole, 30/50 Amp 3 Wire Range/Dryer Receptacle, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (3) Range/Dryer Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
    Wallplate, 2.125IN ID Hole, 30/50 Amp 3 Wire Range/Dryer Receptacle, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (3) Range/Dryer Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN