Leviton 84077-40 2 Gang Toggle Switch and Blank Strap Mounted Stainless Steel Wallplate | Graybar Store
     
Leviton - 2 Gang Toggle Switch and Blank Strap Mounted Stainless Steel Wallplate - 84077-40
+ / - Hover over image to Zoom
Other Views

    2 Gang Toggle Switch and Blank Strap Mounted Stainless Steel Wallplate

    Manufacturer: Leviton
    Manufacturer #: 84077-40
    SKU: 90074846
    $10.38
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84077-40
    • UNSPSC 39121704
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Metal
    Product Overview:
    Type 302 stainless steel strap mount 2 gang combination (1) blank and (1) toggle switch wallplate.