Mulberry 97626 2-Gang Split Plate With 1 in. Feed-Through Opening With Rubber Grommet and Mounting Straps, Stainless Steel 430 | Graybar Store
     
Mulberry - 2-Gang Split Plate With 1 in. Feed-Through Opening With Rubber Grommet and Mounting Straps, Stainless Steel 430 - 97626
+ / - Hover over image to Zoom
Other Views

    2-Gang Split Plate With 1 in. Feed-Through Opening With Rubber Grommet and Mounting Straps, Stainless Steel 430

    Manufacturer: Mulberry
    Manufacturer #: 97626
    SKU: 97188980
    $16.71
    Checking Pricing
         
    No. of Gangs:2-Gang
    Opening:(1) 1 IN Feed Thru
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 97626
    • UNSPSC 39121704
    • Materials Stainless Steel
    • No. of Gangs 2-Gang
    • Opening (1) 1 IN Feed Thru
    • Wall Plate Size Split Plate
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mulberry; Wallplate; Split Plate; Gang: 2; Cutout: (1) 1 IN Feed Thru; Material: Stainless Steel; Mounting: Rubber Grommet And Strap Device; Finish: Powder Coated
    Mulberry; Wallplate; Split Plate; Gang: 2; Cutout: (1) 1 IN Feed Thru; Material: Stainless Steel; Mounting: Rubber Grommet And Strap Device; Finish: Powder Coated