Mulberry 86708 2-Gang Recessed Wallplate, White | Graybar Store
     
Mulberry - 2-Gang Recessed Wallplate, White - 86708
+ / - Hover over image to Zoom
Other Views

    2-Gang Recessed Wallplate, White

    Manufacturer: Mulberry
    Manufacturer #: 86708
    SKU: 25802847
    $4.68
    Checking Pricing
         
    Color:Smooth White
    No. of Gangs:2 Gang
    Opening:(1) 1.625 IN Feed Thru Opening
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 86708
    • Color Smooth White
    • UNSPSC 39121704
    • Materials Metal
    • No. of Gangs 2 Gang
    • Opening (1) 1.625 IN Feed Thru Opening
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mulberry; Wallplate; Bushed Telephone; Size: 4.5625 IN Width X 4.500 IN Height; Gang: 2; Cutout: (1) 1.625 IN Feed Thru Opening; Material: Metal; Color: Smooth White
    Mulberry; Wallplate; Bushed Telephone; Size: 4.5625 IN Width X 4.500 IN Height; Gang: 2; Cutout: (1) 1.625 IN Feed Thru Opening; Material: Metal; Color: Smooth White