Leviton 690-W Recessed Device With 15A 125V 2P3W Duplex Receptacle and (6) Quickport Plate, White | Graybar Store
     
Leviton - Recessed Device With 15A 125V 2P3W Duplex Receptacle and (6) Quickport Plate, White - 690-W
+ / - Hover over image to Zoom
Other Views

    Recessed Device With 15A 125V 2P3W Duplex Receptacle and (6) Quickport Plate, White

    Manufacturer: Leviton
    Manufacturer #: 690-W
    SKU: 25122008
    $22.90
    Checking Pricing
         
    Color:White
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 690-W
    • Color White
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Recessed Device With 15A 125V 2P3W Duplex Receptacle and (6) Quickport Plate, NEMA 5-15R, 2-Gang, Residential Grade, White
    Standard: UL Listed