Wiremold (Legrand) G2048-2 2-Gang Device Box | Graybar Store
Wiremold (Legrand) - 2-Gang Device Box - G2048-2
+ / - Hover over image to Zoom
Other Views

    2-Gang Device Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G2048-2
    SKU: 94011054
    $28.66
    Checking Pricing
         
    No. of Gangs:2-Gang
    Size:4-3/4 x 4-3/4 x 1-3/4 in
    Bracket:None
    Box Style:Rectangular
    Color:Grey
    Depth:1-3/4 in.
    Use With:2000 Series Raceway Fittings
    Knockouts:1/2 in
    Material:Steel
    Length:4-3/4 in.
    Height:1-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G2048-2
    • Color Grey
    • Size 4-3/4 x 4-3/4 x 1-3/4 in
    • UNSPSC 39121031
    • Box Style Rectangular
    • Bracket None
    • Depth 1-3/4 in.
    • Height 1-3/4 in.
    • Knockouts 1/2 in
    • Length 4-3/4 in.
    • No. of Gangs 2-Gang
    • Series Plugmold 2000 Series Raceway - Multi-Outlet Power
    • Material Steel
    • Use With 2000 Series Raceway Fittings
    • SKU Spec Sheet
      G2048-2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Two Gang Device Box. Cover has twistouts for 2000, 500 and 700 Series Raceways. Base has 1/2" trade size KO and rectangular KO for extension to wall box. Base has #10 threaded hole for ground connection. Finish - Gray
    Two Gang Device Box. Cover has twistouts for 2000, 500 and 700 Series Raceways. Base has 1/2" trade size KO and rectangular KO for extension to wall box. Base has #10 threaded hole for ground connection. Finish - Gray