Leviton 80455-I Thermoset 2 Gang Device Mount Combination Decora®/GFCI Device and Duplex Receptacle Wallplate, Ivory | Graybar Store
     
Leviton - Thermoset 2 Gang Device Mount Combination Decora®/GFCI Device and Duplex Receptacle Wallplate, Ivory - 80455-I
+ / - Hover over image to Zoom
Other Views

    Thermoset 2 Gang Device Mount Combination Decora®/GFCI Device and Duplex Receptacle Wallplate, Ivory

    Manufacturer: Leviton
    Manufacturer #: 80455-I
    SKU: 90004672
    $2.33
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80455-I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Decora® ivory thermoset device mount 2 gang combination (1) duplex receptacle and (1) Decora/GFCI device wallplate.
    Leviton Combination Wallplates come in a variety of configurations and gangs and are available in a broad selection of materials including aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.