Hubbell Wiring Device - Kellems SS17 2-Gang Combination (1) Toggle Switch and (1) Single Receptacle Stainless Steel Wallplate With 1.40 in. Dia. Opening | Graybar Store
     
Hubbell Wiring Device - Kellems - 2-Gang Combination (1) Toggle Switch and (1) Single Receptacle Stainless Steel Wallplate With 1.40 in. Dia. Opening - SS17
+ / - Hover over image to Zoom
Other Views

    2-Gang Combination (1) Toggle Switch and (1) Single Receptacle Stainless Steel Wallplate With 1.40 in. Dia. Opening

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS17
    SKU: 25080701
    $10.85
    Checking Pricing
         
    Color:302/304 Stainless Steel
    No. of Gangs:2-Gang
    Opening:1) Toggle, 1) 1.40 in Opening
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS17
    • Color 302/304 Stainless Steel
    • UNSPSC 39121704
    • Materials Metallic
    • No. of Gangs 2-Gang
    • Opening 1) Toggle, 1) 1.40 in Opening
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 1) Toggle 1) 1.40" Opening, Standard Size, Stainless Steel
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 1) Toggle 1) 1.40" Opening, Standard Size, Stainless Steel