Leviton 84025 2-Gang Blank Box Mounted Type 430 Stainless Steel Wallplate | Graybar Store
     
Leviton - 2-Gang Blank Box Mounted Type 430 Stainless Steel Wallplate - 84025
+ / - Hover over image to Zoom
Other Views

    2-Gang Blank Box Mounted Type 430 Stainless Steel Wallplate

    Manufacturer: Leviton
    Manufacturer #: 84025
    SKU: 88158399
    $7.50
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84025
    • UNSPSC 39121704
    • Material Finish Stainless Steel
    • Materials Metal
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Type 430 stainless steel box mount 2 gang blank wallplate.