Hubbell Wiring Device - Kellems NP23LA Wallplate, Blank, Standard, 2 Gang, Light Almond Nylon | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Blank, Standard, 2 Gang, Light Almond Nylon - NP23LA
+ / - Hover over image to Zoom
Other Views

    Wallplate, Blank, Standard, 2 Gang, Light Almond Nylon

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP23LA
    SKU: 25077570
    $2.33
    Checking Pricing
    Items sold in feet or each.
         
    No. of Gangs:2-Gang
    Color:Light Almond
    Opening:No Opening
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP23LA
    • Color Light Almond
    • UNSPSC 39121704
    • No. of Gangs 2-Gang
    • Opening No Opening
    • Wall Plate Size Standard
    • SKU Spec Sheet
      NP23LA Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device-Kellems light almond nylon box mount 2-gang standard size blank wallplate.

    • Reinforcement ribs for extra strength
    • High-impact, self-extinguishing nylon material
    • Captive screw feature holds mounting screw in place