Hubbell Wiring Device - Kellems SS1426 2 Gang Combination Blank and Decorator/GFCI Device Box Mount Stainless Steel Wallplate | Graybar Store
     
Hubbell Wiring Device - Kellems - 2 Gang Combination Blank and Decorator/GFCI Device Box Mount Stainless Steel Wallplate - SS1426
+ / - Hover over image to Zoom
Other Views

    2 Gang Combination Blank and Decorator/GFCI Device Box Mount Stainless Steel Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS1426
    SKU: 25080649
    $9.31
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel 302 or 304
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS1426
    • UNSPSC 39121704
    • Material Finish Stainless Steel 302 or 304
    • Materials Stainless Steel
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SKU Spec Sheet
      SS1426 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type 302/304 stainless steel 2 gang box mount combination (1) decorator/GFCI device and (1) blank wallplate.