Thomas and Betts B234BFBB 2-Gang 34 cu. In. Adjust-A-Box Floor Box, Brass Cover | Graybar Store
     
Thomas and Betts - 2-Gang 34 cu. In. Adjust-A-Box Floor Box, Brass Cover - B234BFBB
+ / - Hover over image to Zoom
Other Views

    2-Gang 34 cu. In. Adjust-A-Box Floor Box, Brass Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: B234BFBB
    SKU: 25071409
    $331.32
    Checking Pricing
         
    No. of Gangs:2
    Size (Inches):0 to 1-3/4
    Box Depth (Inches):3 in.
    Color:Brass
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B234BFBB
    • Color Brass
    • UNSPSC 39121307
    • Box Depth (Inches) 3 in.
    • Materials Non-Metallic
    • No. of Gangs 2
    • Size (Inches) 0 to 1-3/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2-gang 34 cubic inch. non-metallic Adjust-A-Box residential floor box with GFCI/Duplex brass cover.
    • 34.0 Cubic inch capacity
    • Includes box, cover, duplex receptacle, new and old work brackets, green ground screw and mounting hardware
    • Patented adjustment screw that adjusts depth from 0 in. to 1-3/4 inches
    • Covers have (2) non-removable hinged doors
    • Ideal for residential and home office applications
    • UL Listed and UL scrub water tested