Mulberry 84072 2-Gang (2) Toggle Switch Residential Wallplate, Ivory Semi-Gloss Painted Cold Rolled Steel | Graybar Store
     
Mulberry - 2-Gang (2) Toggle Switch Residential Wallplate, Ivory Semi-Gloss Painted Cold Rolled Steel - 84072
+ / - Hover over image to Zoom
Other Views

    2-Gang (2) Toggle Switch Residential Wallplate, Ivory Semi-Gloss Painted Cold Rolled Steel

    Manufacturer: Mulberry
    Manufacturer #: 84072
    SKU: 88183273
    $178.37
    Checking Pricing
    Items sold in feet or each.
         
    Color:Semi Gloss Ivory
    No. of Gangs:2-Gang
    Opening:(2) Toggle Switch
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 84072
    • Color Semi Gloss Ivory
    • UNSPSC 39121704
    • No. of Gangs 2-Gang
    • Opening (2) Toggle Switch
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Application: Residential, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Ivory
    Wallplate, Application: Residential, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Ivory