Mulberry 99402 2-Gang (2) Block Duplex/GFI Receptacle Wallplate, Ivory Wrinkle Painted Steel | Graybar Store
     
Mulberry - 2-Gang (2) Block Duplex/GFI Receptacle Wallplate, Ivory Wrinkle Painted Steel - 99402
+ / - Hover over image to Zoom
Other Views

    2-Gang (2) Block Duplex/GFI Receptacle Wallplate, Ivory Wrinkle Painted Steel

    Manufacturer: Mulberry
    Manufacturer #: 99402
    SKU: 88184216
    $1.79
    Checking Pricing
         
    Color:Wrinkle Ivory
    No. of Gangs:2
    Opening:(2) Block Duplex/GFI Receptacle
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 99402
    • Color Wrinkle Ivory
    • UNSPSC 39121704
    • Materials Steel
    • No. of Gangs 2
    • Opening (2) Block Duplex/GFI Receptacle
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
    Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory