Mulberry 97532 2-Gang (1) Toggle Switch and (1) Duplex Receptacle Wallplate, Stainless Steel 430 | Graybar Store
     
Mulberry - 2-Gang (1) Toggle Switch and (1) Duplex Receptacle Wallplate, Stainless Steel 430 - 97532
+ / - Hover over image to Zoom
Other Views

    2-Gang (1) Toggle Switch and (1) Duplex Receptacle Wallplate, Stainless Steel 430

    Manufacturer: Mulberry
    Manufacturer #: 97532
    SKU: 88183985
    $4.22
    Checking Pricing
         
    No. of Gangs:2
    Opening:(1) Toggle Switch, (1) Duplex Receptacle
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 97532
    • UNSPSC 39121704
    • Materials 430 Stainless Steel
    • No. of Gangs 2
    • Opening (1) Toggle Switch, (1) Duplex Receptacle
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Duplex Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
    Wallplate, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Duplex Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN