Mulberry 99672 2-Gang (1) Duplex Receptacle and (1) Block Duplex/GFI Receptacle Wallplate, Ivory Wrinkle Painted Steel | Graybar Store
     
Mulberry - 2-Gang (1) Duplex Receptacle and (1) Block Duplex/GFI Receptacle Wallplate, Ivory Wrinkle Painted Steel - 99672
+ / - Hover over image to Zoom
Other Views

    2-Gang (1) Duplex Receptacle and (1) Block Duplex/GFI Receptacle Wallplate, Ivory Wrinkle Painted Steel

    Manufacturer: Mulberry
    Manufacturer #: 99672
    SKU: 88184244
    $1.83
    Checking Pricing
         
    Color:Wrinkle Ivory
    No. of Gangs:2
    Opening:(1) Duplex Receptacle, (1) Block Duplex/GFI Receptacle
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 99672
    • Color Wrinkle Ivory
    • UNSPSC 39121704
    • Materials Steel
    • No. of Gangs 2
    • Opening (1) Duplex Receptacle, (1) Block Duplex/GFI Receptacle
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Duplex Receptacle, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
    Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Duplex Receptacle, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory