Hoffman (nVent) F88T124GV 2 Ft., F40G Series Galvanzied Type 1 Wireway Straight Section | Graybar Store
     
Hoffman (nVent) - 2 Ft., F40G Series Galvanzied Type 1 Wireway Straight Section - F88T124GV
+ / - Hover over image to Zoom
Other Views

    2 Ft., F40G Series Galvanzied Type 1 Wireway Straight Section

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88T124GV
    SKU: 96008495
    $88.18
    Checking Pricing
         
    Height (Inches):8 in.
    Width (Inches):8
    Color / Finish:Galvanized
    Length:2 ft. L
    Brand or Series:F40G
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88T124GV
    • UNSPSC 39131710
    • Brand or Series F40G
    • Color / Finish Galvanized
    • Height (Inches) 8 in.
    • Length 2 ft. L
    Product Overview:
    Lay-In Galvanized wireway, NEMA Type 1, 8 inch x 8 inch with 2 ft length.
    Lay-In Galvanized wireway, NEMA Type 1, 12 inch x 12 inch with 10 ft length.