Ipex USA 2-ENT-BL-500R Kwikon ENT Tubing, Grey | Graybar Store
     
Ipex USA - Kwikon ENT Tubing, Grey - 2-ENT-BL-500R
+ / - Hover over image to Zoom
Other Views

    Kwikon ENT Tubing, Grey

    Manufacturer: Ipex USA
    Manufacturer #: 2-ENT-BL-500R
    SKU: 99507680
    $223.58
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Grey
    Alternate Manufacturer Part No.:012044
    Trade Size (Inches):2
    Length:500 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # 2-ENT-BL-500R
    • Application Mechancial Protection for Cabling
    • UNSPSC 39131706
    • Alternate Manufacturer Part No. 012044
    • Color / Finish Grey
    • Conduit Packaging 500 ft/Reel
    • Length 500 ft.
    • Trade Size (Inches) 2
    • SKU Spec Sheet
      2-ENT-BL-500R Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Non-Metallic Blue 2 inch X 500 foot ENTcoil is used to protect wiring in walls, floors and non-plenum ceilings.
    Carlon Flex-Plus ENT is non-metallic flexible raceway for use in walls, floors and non-plenum ceilings. It is lightweight, hand-bendable and free from sharp edges.