Graybar Vendor 2-EMT-YEL Electroplated Steel Thin Wall EMT Conduit, Yellow | Graybar Store
     
Graybar Vendor - Electroplated Steel Thin Wall EMT Conduit, Yellow - 2-EMT-YEL
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel Thin Wall EMT Conduit, Yellow

    Manufacturer: Graybar Vendor
    Manufacturer #: 2-EMT-YEL
    SKU: 25431976
    $55.34
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:10 ft
    Color:Yellow
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 2-EMT-YEL
    • Color Yellow
    • Length 10 ft
    Product Overview:
    2 in. Electroplated steel EMT conduit, length 10 ft., with yellow finish.