Panduit LAM2A600-12-6Y 2-Barrel Lug | Graybar Store
Panduit - 2-Barrel Lug - LAM2A600-12-6Y
+ / - Hover over image to Zoom
Other Views

    2-Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LAM2A600-12-6Y
    SKU: 25069116
    $37.21
    Checking Pricing
         
    Wire Size:2 AWG to 600 kcmil
    Stud Size (Inches):1/2
    Use With:Copper Code Conductors; Stranded Aluminum Code Conductors
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LAM2A600-12-6Y
    • UNSPSC 39121408
    • Materials Aluminum Alloy
    • Stud Size (Inches) 1/2
    • Wire Size 2 AWG to 600 kcmil
    Product Overview:
    LAM2A 2-Barrel Lug, Aluminum Alloy, Wire Size: 2 AWG to 600 kcmil, Stud Size (Inches): 1/2 in