L. H. Dottie 1391 All Purpose Marking Paint, green | Graybar Store
     
L. H. Dottie - All Purpose Marking Paint, green - 1391
+ / - Hover over image to Zoom
Other Views

    All Purpose Marking Paint, green

    Manufacturer: L. H. Dottie
    Manufacturer #: 1391
    SKU: 25401423
    $105.36
    Checking Pricing
         
    Size:20 OZ Aerosol
    Color:Fluorescent Green
    Framing Style:Aervoe® All Purpose Marking Paint, Fluorescent Green, Size: 15 (Net)
    Filter Type:Fluorescent Green
    Battery Type:15 (Net) oz; 20 (Can) oz
    Temple Color:All Purpose
    Flame Retardant:Extremely Flammable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1391
    • Color Fluorescent Green
    • Size 20 OZ Aerosol
    • Application Sewer
    • UNSPSC 31211513
    • Battery Type 15 (Net) oz; 20 (Can) oz
    • Flame Retardant Extremely Flammable
    • Framing Style Aervoe® All Purpose Marking Paint, Fluorescent Green, Size: 15 (Net)
    • Temple Color All Purpose
    • Filter Type Fluorescent Green
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Aervoe® All Purpose Marking Paint, Fluorescent Green, Size: 15 (Net) oz; 20 (Can) oz, Flammability Rating: Extremely Flammable
    Features: Cost Effective, 2 Month Visibility