L. H. Dottie 1392 All Purpose Marking Paint, orange | Graybar Store
     
L. H. Dottie - All Purpose Marking Paint, orange - 1392
+ / - Hover over image to Zoom
Other Views

    All Purpose Marking Paint, orange

    Manufacturer: L. H. Dottie
    Manufacturer #: 1392
    SKU: 25401422
    $111.60
    Checking Pricing
         
    Size:20 OZ Aerosol
    Color:Fluorescent Orange
    Framing Style:Aervoe® All Purpose Marking Paint, Fluorescent Orange, Size: 15
    Filter Type:Fluorescent Orange
    Battery Type:15 (Net) oz; 20 (Can) oz
    Flame Retardant:Extremely Flammable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1392
    • Color Fluorescent Orange
    • Size 20 OZ Aerosol
    • Application Sewer
    • UNSPSC 31211513
    • Battery Type 15 (Net) oz; 20 (Can) oz
    • Flame Retardant Extremely Flammable
    • Framing Style Aervoe® All Purpose Marking Paint, Fluorescent Orange, Size: 15
    • Filter Type Fluorescent Orange
    • ECCN EAR99
    Product Overview:
    Aervoe® All Purpose Marking Paint, Fluorescent Orange, Size: 15 (Net) oz; 20 (Can) oz, Flammability Rating: Extremely Flammable
    Features: Cost Effective, 2 Month Visibility