L. H. Dottie 272 INVERT-A-CAP™ Marking Paint | Graybar Store
L. H. Dottie - INVERT-A-CAP™ Marking Paint - 272
+ / - Hover over image to Zoom
Other Views

    INVERT-A-CAP™ Marking Paint

    Manufacturer: L. H. Dottie
    Manufacturer #: 272
    SKU: 25369215
    Checking Pricing
    Size:16 OZ Aerosol
    Color:Fluorescent Orange
    Framing Style:Invert-A-Cap® Marking Paint, Fluorescent Orange, Size: 12 (Net) oz;
    Filter Type:Fluorescent Orange
    Battery Type:12 (Net) oz; 16 (Can) oz
    Temple Color:Marking
    Flame Retardant:Extremely Flammable
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 272
    • Color Fluorescent Orange
    • Size 16 OZ Aerosol
    • Application Controlled Applications
    • UNSPSC 31211513
    • Battery Type 12 (Net) oz; 16 (Can) oz
    • Flame Retardant Extremely Flammable
    • Flammability Rating Construction Marking Paint
    • Framing Style Invert-A-Cap® Marking Paint, Fluorescent Orange, Size: 12 (Net) oz;
    • NEMA Ratings Construction
    • Temple Color Marking
    • Filter Type Fluorescent Orange
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Dottie L H Company 272 Aervoe PC 6180 Marking Paint, Invert-A-Cap, Fluorescent Orange, Container: 16 OZ Aerosol Can, For Controlled Applications Where Letters And Numbers Are Needed In Addition To Lines
    Features: Best Positive Delivery Cut-Off, Non-Clogging Performance