Minerallac 2-1/2SB Size 2-1/2 Stainless Steel Conduit Hanger With Bolt and Nut, Fits 1-1/4 in. EMT | Graybar Store
     
Minerallac - Size 2-1/2 Stainless Steel Conduit Hanger With Bolt and Nut, Fits 1-1/4 in. EMT - 2-1/2SB
+ / - Hover over image to Zoom
Other Views

    Size 2-1/2 Stainless Steel Conduit Hanger With Bolt and Nut, Fits 1-1/4 in. EMT

    Manufacturer: Minerallac
    Manufacturer #: 2-1/2SB
    SKU: 94031835
    $6.23
    Checking Pricing
         
    Trade Size:1-1/4 in. EMT
    Use With:1-1/4 in. EMT.
    Size:2-1/2
    Packaging:100
    Width (Inches):0.875
    Hole Size:1/4 in.
    Outer Diameter:1.510 in.
    Color:Silver
    Load Rating (Pound):75 lb. Load Rating
    Mounting Type:Bolt On Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 2-1/2SB
    • Color Silver
    • Size 2-1/2
    • UNSPSC 39121701
    • Hole Size 1/4 in.
    • Load Rating (Pound) 75 lb. Load Rating
    • Materials 304 Stainless Steel
    • Mounting Type Bolt On Mount
    Product Overview:
    Size 2-1/2 Stainless Steel Conduit Hanger With Bolt and Nut, Fits 1-1/4 in. EMT, Nom. Pipe O.D. 1.510 in., Bolt Hole Size 1/4 in.
    Stainless Steel Conduit Hanger With Bolt and Nut Attached