Graybar Vendor 2-1/2-RUN-THRD Running Thread Pipe Rigid Steel Conduit, 2-1/2 in. | Graybar Store
     
Graybar Vendor - Running Thread Pipe Rigid Steel Conduit, 2-1/2 in. - 2-1/2-RUN-THRD
+ / - Hover over image to Zoom
Other Views

    Running Thread Pipe Rigid Steel Conduit, 2-1/2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 2-1/2-RUN-THRD
    SKU: 88273157
    $294.99
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 2-1/2-RUN-THRD
    • UNSPSC 39131718
    • Color / Finish Silver
    • Material Type Steel
    • Materials Rigid Steel
    • ECCN EAR99
    Product Overview:
    2-1/2 in. Plated running thread Type C Galvanized, Electro Plated Threads and ID Threaded
    2-1/2 PLTD GAL RUNNING THD Silver/Gray Color Type "C" Galvanized, Electro Plated Threads and ID Threaded