Crouse Hinds (Eaton) EYS76 SA Explosion-Proof Drain Seal, Copper Free Aluminum, Horizontal or Vertical, Female and Male, 2-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Explosion-Proof Drain Seal, Copper Free Aluminum, Horizontal or Vertical, Female and Male, 2-1/2 in. - EYS76 SA
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Drain Seal, Copper Free Aluminum, Horizontal or Vertical, Female and Male, 2-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYS76 SA
    SKU: 88072258
    $252.22
    Checking Pricing
         
    Gender:Male and Female
    Size:2-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYS76 SA
    • Gender Male and Female
    • Size 2-1/2 in.
    • Mounting Style Horizontal or Vertical
    • Type Explosion-Proof
    Product Overview:
    Seal for 2-1/2 inch conduit. Male/female conduit seal can be used vertically or horizontally. Conduit seal is copper free aluminum and explosion-proof.