Thomas and Betts E945K Carlon® Expansion Fitting, PVC, Schedule 40/80 PVC Conduit, Coupling End, 2-1/2 in. | Graybar Store
     
Thomas and Betts - Carlon® Expansion Fitting, PVC, Schedule 40/80 PVC Conduit, Coupling End, 2-1/2 in. - E945K
+ / - Hover over image to Zoom
Other Views

    Carlon® Expansion Fitting, PVC, Schedule 40/80 PVC Conduit, Coupling End, 2-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E945K
    SKU: 88054603
    $60.38
    Checking Pricing
         
    Size:2-1/2 in.
    Alternate Manufacturer Part No.:EXPCOUP-2-1/2-6-IN-MAX
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E945K
    • Color Black
    • Size 2-1/2 in.
    • Type Coupling
    • UNSPSC 39131707
    • Alternate Manufacturer Part No. EXPCOUP-2-1/2-6-IN-MAX
    • Connection Type Compression
    • Finish Natural
    • Materials PVC
    • Max. Expansion (Inch) 2
    • For Use With PVC Conduit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Carlon® expansion fitting works with 2-1/2 inch schedule 40 and schedule 80 PVC conduit to compensate for length changes due to changes in temperature in exposed conduit runs. Expansion fitting can be installed vertically or horizontally.
    Carlon® Expansion Fitting
    • PVC
    • Works with Schedule 40 and Schedule 80 PVC Conduit
    • Compensates for Length Changes due to Temperature Changes in Exposed Conduit Runs
    • Molded in Mid-Point Indicator on Piston
    • Two Piece Molded Design has Lubricated Seals for Easier Movement for Life of the Product
    • Two O-Rings Prevent Leakage
    • Can be Installed Vertically or Horizontally
    • Ridges on Fitting Allows for Easier Installation
    • CSA Certified LR31146