Raco 1290 2-1/2 Inch and 14 to 1/0 AWG Raco® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug | Graybar Store
     
Raco - 2-1/2 Inch and 14 to 1/0 AWG Raco® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug - 1290
+ / - Hover over image to Zoom
Other Views

    2-1/2 Inch and 14 to 1/0 AWG Raco® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug

    Manufacturer: Raco
    Manufacturer #: 1290
    SKU: 88217526
    $88.98
    Checking Pricing
         
    Lug Capacity:14 to 1/0 AWG
    Size:2-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1290
    • Size 2-1/2 in.
    • UNSPSC 39121312
    • Installation Threaded
    • Lug Capacity 14 to 1/0 AWG
    • Lug Type Aluminum
    Product Overview:
    Grounding bushing joins 14 to 1/0 AWG conduit to 2-1/2 inch conduit. Bushing is insulated and threaded. Bushing is malleable iron with an aluminum lug.