Graybar Vendor 2-1/2-EMT-GRN Electroplated Steel Thin Wall EMT Conduit, Green | Graybar Store
     
Graybar Vendor - Electroplated Steel Thin Wall EMT Conduit, Green - 2-1/2-EMT-GRN
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel Thin Wall EMT Conduit, Green

    Manufacturer: Graybar Vendor
    Manufacturer #: 2-1/2-EMT-GRN
    SKU: 25794645
    $67.79
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
    Length:10 ft
    Color:Green
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 2-1/2-EMT-GRN
    • Color Green
    • Length 10 ft
    Product Overview:
    2-1/2 in. Electroplated steel EMT conduit, length 10 ft., with green finish.