Graybar Vendor 2-1/2-EMT-BLK Electroplated Steel Thin Wall EMT Conduit, Black, 2-1/2 in. | Graybar Store
     
Graybar Vendor - Electroplated Steel Thin Wall EMT Conduit, Black, 2-1/2 in. - 2-1/2-EMT-BLK
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel Thin Wall EMT Conduit, Black, 2-1/2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 2-1/2-EMT-BLK
    SKU: 25396783
    $72.11
    Checking Pricing
         
    Trade Size (Inches):2-1/2
    Length:10 ft.
    Quick Order:Y
    Color / Finish:Black
    Material:Electroplated Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 2-1/2-EMT-BLK
    • Application Quick Identification of Multiple Circuits
    • Color / Finish Black
    • Length 10 ft.
    Product Overview:
    2-1/2 in. Electroplated steel EMT conduit, length 10 ft., with black finish. The conduit is made of steel and has hot-dip galvanized finishing with a vibrant top coat for easy identification/durability.
    Steel EMT conduit Interior coating provides a smooth raceway for faster wire pulling