Graybar Vendor 2-1/2-90D-18R-GALV-ELL Hot-Dip Galvanized Steel 90-Degree Special Radius Rigid Conduit Elbow, 2-1/2 in., 42 in. radius | Graybar Store
     
Graybar Vendor - Hot-Dip Galvanized Steel 90-Degree Special Radius Rigid Conduit Elbow, 2-1/2 in., 42 in. radius - 2-1/2-90D-18R-GALV-ELL
+ / - Hover over image to Zoom
Other Views

    Hot-Dip Galvanized Steel 90-Degree Special Radius Rigid Conduit Elbow, 2-1/2 in., 42 in. radius

    Manufacturer: Graybar Vendor
    Manufacturer #: 2-1/2-90D-18R-GALV-ELL
    SKU: 25414458
    $62.97
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):2-1/2
    Bend Radius:36
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 2-1/2-90D-18R-GALV-ELL
    • UNSPSC 39131717
    • Bend (Degree) 90
    • Bend Radius 36
    • Finish Galvanized
    • Materials Hot-Dip Galvanized Steel
    • Trade Size (Inches) 2-1/2
    • ECCN EAR99
    Product Overview:
    2-1/2 in. Hot dip galvanized steel 90-Degree special radius rigid conduit elbow with a 42 in. radius.
    A 90 degree rigid conduit elbow is used for connecting EMT and/or rigid conduit to form a 90 degree bend.