Wiremold (Legrand) 2-0 Wire Duct, Blank Duct, Clip Mount, 10 L ft, 10 ft L | Graybar Store
     
Wiremold (Legrand) - Wire Duct, Blank Duct, Clip Mount, 10 L ft, 10 ft L - 2-0
+ / - Hover over image to Zoom
Other Views

    Wire Duct, Blank Duct, Clip Mount, 10 L ft, 10 ft L

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2-0
    SKU: 92048863
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:10 ft. L
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2-0
    • Dimensions 10 ft. L
    • Type Blank Duct
    • UNSPSC 39131712
    • Connection Type Clip Mount
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wire Duct, Blank Duct, Clip Mount, 10 L ft, 10 ft