Boss Manufacturing 1UR0956L Glove, Yellow, Latex, Chemical Glove, Large, Pinked Cuff | Graybar Store
     
Boss Manufacturing - Glove, Yellow, Latex, Chemical Glove, Large, Pinked Cuff - 1UR0956L
+ / - Hover over image to Zoom
Other Views

    Glove, Yellow, Latex, Chemical Glove, Large, Pinked Cuff

    Manufacturer: Boss Manufacturing
    Manufacturer #: 1UR0956L
    SKU: 25090830
    $1.42
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Glove Material Type:Latex
    Size:Large
    Style:Pinked Cuff
    Glove Type:Chemical Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Boss Manufacturing
    • Manufacturer # 1UR0956L
    • Color Yellow
    • Size Large
    • Style Pinked Cuff
    • Application Chemical
    • UNSPSC 46181504
    • Glove Material Type Latex
    • Glove Type Chemical Glove
    • ECCN 1A995.b
    • Country of Origin CN - China
    Product Overview:
    Latex 15Mil Yellow Flock Lined Embossed Grip 12? Pinked Cuff
    15 Mil Yellow Latex;Flock Lined;Embossed Grip;12 Pinked Cuff