Boss Manufacturing 1UH0007DM Glove, Blue, Nitrile, Disposable Glove, Medium | Graybar Store
     
Boss Manufacturing - Glove, Blue, Nitrile, Disposable Glove, Medium - 1UH0007DM
+ / - Hover over image to Zoom
Other Views

    Glove, Blue, Nitrile, Disposable Glove, Medium

    Manufacturer: Boss Manufacturing
    Manufacturer #: 1UH0007DM
    SKU: 25026546
    $14.77
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Glove Material Type:Nitrile
    Size:Medium
    Glove Type:Disposable Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Boss Manufacturing
    • Manufacturer # 1UH0007DM
    • Color Blue
    • Size Medium
    • Application Chemical
    • Glove Material Type Nitrile
    • Glove Type Disposable Glove
    Product Overview:
    Boss® Disposable 4Mil No Powder Nitrile General Grade Bx/100
    4 Mil;Powder-Free;100 Per Dispenser Box;General Grade;9.5 Long