Boss Manufacturing 1UH0007DL Glove, Blue, Nitrile, Disposable Glove, Large | Graybar Store
     
Boss Manufacturing - Glove, Blue, Nitrile, Disposable Glove, Large - 1UH0007DL
+ / - Hover over image to Zoom
Other Views

    Glove, Blue, Nitrile, Disposable Glove, Large

    Manufacturer: Boss Manufacturing
    Manufacturer #: 1UH0007DL
    SKU: 25026547
    $14.77
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Blue
    Glove Material Type:Nitrile
    Size:L
    Glove Type:Disposable Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Boss Manufacturing
    • Manufacturer # 1UH0007DL
    • Color Blue
    • Size L
    • Application Chemical
    • Glove Material Type Nitrile
    • Glove Type Disposable Glove
    Product Overview:
    Boss® Disposable 4Mil No Powder Nitrile General Grade Bx/100
    4 Mil;Powder-Free;100 Per Dispenser Box;General Grade;9.5 Long