Kichler Lighting 1SL25WH LED Tape Light Supply Lead, 24V, Dry Location Only, 25 ft., White | Graybar Store
     
Kichler Lighting - LED Tape Light Supply Lead, 24V, Dry Location Only, 25 ft., White - 1SL25WH
+ / - Hover over image to Zoom
Other Views

    LED Tape Light Supply Lead, 24V, Dry Location Only, 25 ft., White

    Manufacturer: Kichler Lighting
    Manufacturer #: 1SL25WH
    SKU: 25690594
    $39.22
    Checking Pricing
         
    Color:White
    Environment:Dry Location
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 1SL25WH
    • Color White
    • Type LED Tape Light
    • UNSPSC 39111500
    • Environment Dry Location
    • Length 25 ft.
    • Voltage 24V
    • ECCN EAR99
    Product Overview: