Kichler Lighting 1SL25BK Tape Light Power Supply Lead, Black, 25 ft. | Graybar Store
     
Kichler Lighting - Tape Light Power Supply Lead, Black, 25 ft. - 1SL25BK
+ / - Hover over image to Zoom
Other Views

    Tape Light Power Supply Lead, Black, 25 ft.

    Manufacturer: Kichler Lighting
    Manufacturer #: 1SL25BK
    SKU: 25690595
    $39.22
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Size:2 ft
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 1SL25BK
    • Color Black
    • Size 2 ft
    • ECCN EAR99
    Product Overview:
    Kichler 1SL2BK LED Tape Black 24 inch LED Tape Supply Lead in 2ft, White