Kichler Lighting 1SL1BK LED Tape Light Supply Lead, 24V, Dry Location Only, 12 in., Black | Graybar Store
     
Kichler Lighting - LED Tape Light Supply Lead, 24V, Dry Location Only, 12 in., Black - 1SL1BK
+ / - Hover over image to Zoom
Other Views

    LED Tape Light Supply Lead, 24V, Dry Location Only, 12 in., Black

    Manufacturer: Kichler Lighting
    Manufacturer #: 1SL1BK
    SKU: 25690589
    $10.21
    Checking Pricing
         
    Color:Black
    Environment:Dry
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 1SL1BK
    • Color Black
    • Type LED Tape Light
    • UNSPSC 39111500
    • Environment Dry
    • Length 12 in.
    • Voltage 24V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: