Molex 1R4000A39M020 Mini-Change® A-Size Receptacle with Leads, Female Internal Thread, 8A, 600V AC/DC, 4-Pole, 2M | Graybar Store
     
Molex - Mini-Change® A-Size Receptacle with Leads, Female Internal Thread, 8A, 600V AC/DC, 4-Pole, 2M - 1R4000A39M020
+ / - Hover over image to Zoom
Other Views

    Mini-Change® A-Size Receptacle with Leads, Female Internal Thread, 8A, 600V AC/DC, 4-Pole, 2M

    Manufacturer: Molex
    Manufacturer #: 1R4000A39M020
    SKU: 22127698
    $29.74
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:8.0A
    Conductor Size:16
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 1R4000A39M020
    • UNSPSC 39121413
    • Amperage Rating 8.0A
    • Conductor Size 16
    Product Overview: