Molex 1R3006A24A120 Mini-Change® A-Size Receptacle with Leads, 13A, 600V AC/DC, 3-Pole, Front Mount-Straight Male, 1/2 in.-14NPT, 12 in. | Graybar Store
     
Molex - Mini-Change® A-Size Receptacle with Leads, 13A, 600V AC/DC, 3-Pole, Front Mount-Straight Male, 1/2 in.-14NPT, 12 in. - 1R3006A24A120
+ / - Hover over image to Zoom
Other Views

    Mini-Change® A-Size Receptacle with Leads, 13A, 600V AC/DC, 3-Pole, Front Mount-Straight Male, 1/2 in.-14NPT, 12 in.

    Manufacturer: Molex
    Manufacturer #: 1R3006A24A120
    SKU: 89084217
    $14.38
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:13.0A
    Conductor Size:16 AWG
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 1R3006A24A120
    • UNSPSC 39121413
    • Amperage Rating 13.0A
    • Conductor Size 16 AWG
    Product Overview: