Molex 1R3004A20A1201 Specialty Receptacle, 13 A, 400 V, 3-Port | Graybar Store
     
Molex - Specialty Receptacle, 13 A, 400 V, 3-Port - 1R3004A20A1201
+ / - Hover over image to Zoom
Other Views

    Specialty Receptacle, 13 A, 400 V, 3-Port

    Manufacturer: Molex
    Manufacturer #: 1R3004A20A1201
    SKU: 25372862
    $39.81
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:13 A
    Voltage Rating:400 V
    Number of Poles:3-Port
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 1R3004A20A1201
    • Amperage 13 A
    • UNSPSC 39121413
    • Voltage Rating 400 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 3-Port
    Product Overview:
    Specialty Receptacle, 13 A, 400 V, 3