Molex 1R3000A20M030 Mini-Change® A-Size Receptacle with Leads, Female Internal Thread, 13A, 3-Pole, 3M | Graybar Store
     
Molex - Mini-Change® A-Size Receptacle with Leads, Female Internal Thread, 13A, 3-Pole, 3M - 1R3000A20M030
+ / - Hover over image to Zoom
Other Views

    Mini-Change® A-Size Receptacle with Leads, Female Internal Thread, 13A, 3-Pole, 3M

    Manufacturer: Molex
    Manufacturer #: 1R3000A20M030
    SKU: 25010288
    $40.45
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:13.0A
    Conductor Size:18 AWG
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 1R3000A20M030
    • UNSPSC 39121413
    • Amperage Rating 13.0A
    • Conductor Size 18 AWG
    Product Overview:
    3P FEMALE STRAIGHT3M #16 AWG PVC LEADS