Molex 1R3000A20M020 Mini-Change® A-Size Receptacle with Leads, Female Internal Thread, 13A, 3-Pole, 2M | Graybar Store
     
Molex - Mini-Change® A-Size Receptacle with Leads, Female Internal Thread, 13A, 3-Pole, 2M - 1R3000A20M020
+ / - Hover over image to Zoom
Other Views

    Mini-Change® A-Size Receptacle with Leads, Female Internal Thread, 13A, 3-Pole, 2M

    Manufacturer: Molex
    Manufacturer #: 1R3000A20M020
    SKU: 25010286
    $33.11
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage Rating:13.0A
    Conductor Size:16 AWG
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 1R3000A20M020
    • UNSPSC 39121413
    • Amperage Rating 13.0A
    • Conductor Size 16 AWG
    Product Overview:
    MC 3P F/FR 2M 16/1 PVC